onq36455501

PASS & SEYMOUR 364555-01 EZ-RJ45 Modular Plug Hand Tool, Blue Handle

In Stock
Price $103.32 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:364555-01

Description

Used to terminate cat 5e cable to the EZ-RJ45 modular plug. Convenient trimmer trims cable in a single motion.Replacement blades available.FEATURES AND BENEFITS:• Cable Type: Cat 5, Cat 5e, Cat 6• Color: Blue• Finish: rust-resistant black oxide finish• Type: Stripper/Cutter/Termination• Material: Steel

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Stripping Tool Type Stripper/Cutter/Termination
Overall Length 8 in Jaw Size 3 in L
Tool Material Black Oxide Steel Handle Type Standard
Handle Color Blue Application For Residential Stripping Cat 5e Cable to EZ-RJ45 Modular Plug
UPC 804428010289

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok