Abbotsford
onq36272102

PASS & SEYMOUR 36272102 18AWG RG6 Coax Stripper, Black

Price $55.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:36272102

Description

Patented spring action adjusts to cable automatically. Provides industry standard strip lengths. Provides industry standard strip lengths.FEATURES AND BENEFITS:• Cable Type: 18 AWG Coax• Color: Black• Type: Stripper• UN SPSC: 27111510

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wire Cutter Type Stripper
Overall Length 3-1/4 in Jaw Size 1.75 in L x 0.75 in W
Handle Type Pushdown Handle Color Black
Application Residential Applications UPC 804428000105

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok