Abbotsford
onq36329201

PASS & SEYMOUR 363292-01 CAT5 Strip and Fit Tool, Black

Price $39.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:36329201

Description

Self-adjusting wire stripping/cutting tool with a precise rotary action design for clean cuts. Enclosed blade and rounded tool body ensures safe operation. Patented stripping design ensures conductor will not be damaged.FEATURES AND BENEFITS:• Enclosed blade and rounded tool body.• Patented stripping design.• Adjustable blade to accommodate different outer jacket thickness

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wire Stripper Type Self-Adjusting, Round Edge, Rotary Action
Overall Length 3.6 in Jaw Size 1.6 in L x 0.72 in W
Handle Type Straight Application For Cat5, UTP Cables
UPC 804428000112

Packages

1 - UNIT - 1 10 - UNIT - 10 160 - UNIT - 160 1000 - SKID - 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok