Abbotsford
rac47020

RACK-A-TIERS 47020 Easy Stripper

Price $308.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47020

Description

Strip the cover off your scrap wire in minutes with the Easy Stripper! Increase your earnings on every single job you complete.FEATURES & BENEFITS:• Less than 10% the price of a standard motorized wire stripper• Powered by any normal power drill• Way easier and faster than using your knife!• Environmentally friendly - no burning required

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wire Stripper Type Home Improvement & Commercial Supplies - Wire Cutters
Overall Length 4 in Wire Size 14-4/0 AWG
Tool Material Steel Functions Strips from 12 AWG – 4/0
Standards ANSI Z87.1, CSA Certified UPC 625912470200

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok