rac47030

RACK-A-TIERS 47030 Copper Wire Stripper Jr.

Availablefor Backorder
Price $548.50 / EA
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47030

Description

A low cost alternative to the CWS-2, the Copper Wire Stripper Jr. is the money making tool that you need in your warehouse. Driven by a standard power drill, you'll get more than double the money from your scrap wire. Features: Wire Range: 14 AWG - 4/0. Strips NMSC 14 AWG - 10 AWG. All aluminum frame. Hardened one piece blade. Strips solid core or braided wire. Blade made from tool steel. Blade easily re-sharpened. Fully adjustable wire guide.

Specifications

Brand Name Rack-A-Tiers Item Name Wire Stripper
Overall Length 9 in Wire Size 14-4/0 AWG, 14-10 AWG NMSC Solid Core
Jaw Size 1/4 in Tool Material Steel Blade, Aluminum Frame
Handle Material Rubber Standards CSA Certified
Application For Stripping Solid Core or Braided Wire UPC 625912470309

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok