Abbotsford
rac47200

RACK-A-TIERS 47200 Copper Wire Stripper

Price $3,565.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:47200

Description

Recover copper wire and aluminum quickly and easily with these money making machines. Features: Strips from 14AWG to 500MCM. 1/2 Horsepower motor. All aluminum frame. Hardened one piece blade. Strips solid core or braided wire. Blade made from tool steel. Blade easily re-sharpened. Fully adjustable wire guide. Bench model - Anti-slip base.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wire Stripper Type Motorized
Overall Length 12.0 in Wire Size 14 AWG - 750 MCM Copper/Aluminum
Tool Material Steel Blade, Aluminum Frame Functions CSA and UL Approved; Strips 14 AWG to up to 3 inch in diameter
Standards CSA Certified, UL Listed Application For Stripping Solid Core or Braided Wire
UPC 625912472006

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok