Abbotsford
idi30902

IDEAL INDUSTRIES 30-902 Spin-Twist® Wire Connector Socket

Price $24.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-902

Description

Spin-Twist® wire connector socket speeds installation of Wing-Nut connectors. For use with electric corded or cordless drill drivers. Fits 1/4 inch chuck or drive socket. For Wire-Nut®, Wing-Nut®, Twister®, B-CAP® and WingTwist™

Specifications

Brand Name Ideal Sub Brand Wing Nut®
Item Name Socket Tool Type Spin-Twist
System of Measurement SAE Drive Size 1/4 in
For Use With Model 451 and 452 Wire Connectors Application For Model 451 And 452 Wire Connectors, Wire-Nut, Wing-Nut, Twister, B-CAP & WingTwist
UPC 783250309023

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok