nornibbi250

NORSKE TOOLS 3 inch x 1/4 inch Socket Adapter

In Stock
Price $6.00 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:NIBBI250

Description

FEATURES:• Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture• Proprietary tool steel and heat treat process for maximum strength and durability• Hardened S2 Modified Impact Resistant Steel for extended bit life• Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Item Name Socket Adapter
Male Drive Size 1/4 in Overall Length 3 in
Material Hardened S2 Modified Impact Resistant Steel

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok