nornibbi251

NORSKE TOOLS 3 inch x 3/8 inch Socket Adapter

In Stock
Price $6.70 / EA
Qty EA
Manufacturer:NORSKE
Manufacturer #:nibbi251

Description

FEATURES: • Innovatively designed flex tech torsion zone absorbs high torque stress and reduces bit fracture • Proprietary tool steel and heat treat process for maximum strength and durability • Hardened S2 Modified Impact Resistant Steel for extended bit life • Impact Rated for Heavy Duty use

Specifications

Brand Name Norske Tools Item Name Socket Adapter
Male Drive Size 3/8 in Overall Length 3 in
Material Hardened S2 Modified Impact Resistant Steel

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok