mil48229482

PACKOUT™ Ratchet and Socket Set with Packout Case 32 Pieces

In Stock
Price $203.10 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9482

Description

"This MILWAUKEE® Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT™ Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. The 32-piece 3/8 in. Drive Ratchet and Socket Set can be kept organized in the included PACKOUT™ Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Compact Low-Profile Organizer is part of the Milwaukee PACKOUT™ Modular Storage System, allowing for customization of storage to easily transport and organize tools and accessories. This Milwaukee Combo Kit includes a 32 Piece 3/8 in. Metric Drive Ratchet and Socket Set and a PACKOUT™ Compact Low-Profile Organizer. "

Specifications

Brand Name Milwaukee Sub Brand PACKOUT™
Item Name Ratchet and Socket Set with Packout Case Type Metric
Number of Pieces 32 Drive Size 3/8 in
Material Chrome Vanadium Steel,Plastic Finish Glossy Chrome
Color Black,Chrome,Red Includes (1) 48-22-8436 Packout Low-Profile Organizer, (1) 10 mm Deep Well Socket, (1) 10 mm Standard Socket, (1) 11 mm Deep Well Socket, (1) 11 mm Standard Socket, (1) 12 mm Deep Well Socket, (1) 12 mm Standard Socket, (1) 13 mm Deep Well Socket, (1) 13 mm Standard Socket, (1) 14 mm Deep Well Socket, (1) 14 mm Standard Socket, (1) 15 mm Deep Well Socket, (1) 15 mm Standard Socket, (1) 16 mm Deep Well Socket, (1) 16 mm Standard Socket, (1) 17 mm Deep Well Socket, (1) 17 mm Standard Socket, (1) 18 mm Deep Well Socket, (1) 18 mm Standard Socket, (1) 19 mm Deep Well Socket, (1) 19 mm Standard Socket, (1) 3 in Extension, (1) 6 in Extension, (1) 6 mm Deep Well Socket, (1) 6 mm Standard Socket, (1) 7 mm Deep Well Socket, (1) 7 mm Standard Socket, (1) 8 mm Deep Well Socket, (1) 8 mm Standard Socket, (1) 90-Tooth Ratchet, (1) 9 mm Deep Well Socket, (1) 9 mm Standard Socket, (1) Universal Hose Adapter
Application For Work in Tighter Spaces UPC 045242576067

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok