Abbotsford
grn015408d

GREENLEE 8 inch Greenlee Dipped Handle Adjustable Wrench

Price $51.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0154-08D

Description

WRENCH,ADJUSTABLE 8" DIPPED

Specifications

Brand Name Greenlee Item Name Adjustable Wrench
Type Heavy Duty Length 8-7/16 in
Handle Type Double Dipped Vinyl Finish Corrosion Resistant
Weight 0.8 lb Standards ASME/ANSI Approved
UPC 783310892915

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok