KLEIN TOOLS 507-8 8" Extra Capacity Adjustable Wrench
Description
Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation. Contoured handles for comfortable use.
Specifications
Brand Name | Klein Tools | Item Name | Adjustable Wrench |
Type | Extra-Capacity | Jaw Capacity | 1-1/8 in |
Material | Alloy Steel | Jaw Type | Precision Machined |
Length | 8-1/8 in | Handle Type | Contoured |
Finish | High Polished Chrome | Weight | 0.61 lb |
UPC | 092644675270 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |