kln5068

KLEIN TOOLS 507-8 8" Extra Capacity Adjustable Wrench

Not available for order
Price $47.21 / EA
Manufacturer:KLEIN TOOLS
Manufacturer #:507-8

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Heat-treated for long life. Knurl turns smoothly for easy operation. Contoured handles for comfortable use.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 1-1/8 in
Material Alloy Steel Jaw Type Precision Machined
Length 8-1/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.61 lb
UPC 926446752702

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok