kln50710

KLEIN TOOLS 507-10 10" Extra Capacity Adjustable Wrench

Availablefor Backorder
Price $46.50 $46.50 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:507-10

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for light weight maximum strength and long life. High polish chrome finish is rust resistant. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured handles for comfortable use.

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 1-5/16 in
Material Alloy Steel Jaw Type Precision Machined
Length 10-1/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.98 lb
UPC 926446753006

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok