klnd5098

KLEIN TOOLS 8 inch Extra-Wide Jaw Adjustable Wrench

Availablefor Backorder
Price $67.47 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:d509-8

Description

Klein Tools' Extra-Wide Jaw Adjustable Wrench is designed to give you greater capacity in tight work spaces. This 8'' wrench features a 1-1/2'' jaw capacity, which is typically found on 12'' adjustable wrenches. The design also features a minimally protruding jaw shank that allows the jaw to open wider in confined work areas. PRODUCT FEATURES: - 1-1/2-Inch (38 mm) jaw has the same capacity as a standard 12-Inch (305 mm) wrench - Standard and metric sizes marked for faster adjustment - Unique design minimizes protruding jaw shank for greater capacity in tight spaces - Wide handle for comfortable use - Manufactured for superior strength and durability

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Wide Jaw Jaw Capacity 1-1/2 in
Material Induction-Hardened Steel Length 8 in
Weight 12.3 oz Application Unique Design Minimizes Protruding Jaw Shank for Greater Capacity in Tight Spaces
UPC 926441900320

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok