Abbotsford
idi35020

IDEAL INDUSTRIES 35-020 8" Adjustable Wrench

Price $53.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-020

Description

Adjustable Wrenches — Standard Capacity. Forged heat-treated alloy steel for maximum strength and light weight. High polish chrome finish.

Specifications

Brand Name Ideal Item Name Adjustable Wrench
Type Adjustable Jaw Capacity 1-1/8 in
Material Forged Steel Measuring System SAE/Metric
Jaw Type Extra Wide Length 8 in
Handle Type Cushion Grip Tether Capable Yes
Finish Black Oxide UPC 783250605460

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok