Abbotsford
kln56999

KLEIN TOOLS 9 inch Conduit Locknut Wrench (Fits 1/2 inch, 3/4 inch)

Price $72.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56999

Description

Perfect for hard to reach connectors. Works in deep or tight boxes where pliers or fingers can't. Patent pending drive shaft design lets you easily loosen and tighten conduit connectors using a stationary twisting motion. Turn a complicated operation into an easy two hand task with Klein's conduit locknut wrench.PRODUCT FEATURES:• Product of the year 2016 ECM magazine hand tool category• Easily attach locknuts in tight or deep cut-in boxes• For 1/2'' and 3/4'' connectors• Direct-drive heads rotate each other when twisted• Heavy duty steel construction enables needed torque to loosen or tighten connectors• Perfect for remodel work where box is filled with existing wires

Specifications

Brand Name Klein Tools Item Name Conduit Locknut Wrench
Type Twist Rotating Head Jaw Capacity 1/2 x 3/4 in
Material Steel Length 9 in
Weight 0.7 lb Application For Reaching 1/2 and 3/4 in Connectors in Deep or Tight Boxes
UPC 092644569999
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok