Abbotsford
grn035402

GREENLEE 0354-02 7-Piece Greenlee Ratchet Wrench Set

Price $196.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0354-02

Description

Compact reversible switch allows a 15° offset of the box end for clearance of obstacles. Five-degree ratcheting design for versatility and ease of use in tight spaces. Polished chrome finish for superior corrosion resistance. Precision heads for accurate fastener fit. Hardened for durability and longer life. Exceeds ASME/ANSI specifications. Lifetime limited warranty. Contains sizes 7, 9, 10, 11, 13, 14 and 15 mm.

Specifications

Brand Name Greenlee Item Name Ratcheting Wrench Set
Type Combination, Metric Number of Pieces 7
Size Range 7 mm, 9 mm, 10 mm, 11 mm, 13 mm, 14 mm, 15 mm Finish Polished Chrome
Standards ASME/ANSI Specified UPC 783310892748

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok