fal50410

Platform Step Ladder Wood 29 in Base

Not available for order
Price $266.07 / EA
Manufacturer:FALCON LADDER & SCAFFOLD
Manufacturer #:504-10

Description

Heavy duty industrial wood step ladder. High quality clear straight-grain lumber with eased edges. Front steps flush with side rails. Tie-rods under every step. Heavy-duty plywood top. End cap on top to prevent chipping. Wrap-around head irons. Inside, pinch resistant one-piece steel spreader.

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Platform Step Ladder
Type Double Rise Material Wood
Base Width 29 in Closed Height 10 ft
Base Spread 62 in Weight 35 lb

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok