lgd15131303

LITTLE GIANT LADDER SYSTEMS 6 ft-10 ft Select Step Fiberglass Adjustable Stepladder

Not available for order
Call for price
Manufacturer:LITTLE GIANT LADDER
Manufacturer #:15131-303

Description

Never feel nervous on a stepladder again! No matter how you set it up, the patent-pending Select Step® aluminum a frame ladder provides a comfortable standing platform that offers heel-to-toe foot support at the top recommended step. The AirDeck® workstation with handrail provides extra stability and eliminates feelings of vertigo while standing at the top of the Select Step. The AirDeck lets you focus on your work for better results and helps you work faster without worrying about losing your balance. The heavy duty rated, (Type IA – 300 lbs.) yet lightweight Select Step can be used safely on stairs and uneven surfaces because both sides telescope independently. Hanging pictures or changing that impossible light bulb above the stairwell will never be easier.

Specifications

Brand Name Little Giant Ladder Systems Item Name Step Ladder
Type Adjustable, Special Duty, Comfortable Spread Load Capacity 375 lb
Duty Rating Type IAA Material Fiberglass
Maximum Reach 13.75 ft Base Width 3 ft 1/2 in
Closed Height 6 ft 1 in Open Height 3 ft 10 in
Maximum Standing Height 7 ft 7 in Shoe Type Standard Non-Marring (Snap-On/Rivet Mix)
Weight 51 lb Standards CSA, ANSI Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok