lgd15284303

LITTLE GIANT LADDER SYSTEMS 4 ft AirWing Fiberglass Stepladder

Not available for order
Price $225.99 / EA
Manufacturer:LITTLE GIANT LADDER
Manufacturer #:15284-303

Description

The Little Giant AirWing Fiberglass is engineered to be a safe, highly mobile stepladder for tradesmen and working professionals. The lightweight AirWing opens easily from a 3” storage profile, yet its patent pending pivoting steps offer comfortable 4.5-inch treads on each rung, with a very spacious, comfortable standing platform at the top. With a lightweight, slim profile and special duty construction (ANSI Type IAA – 375 lb rating), the AirWing is the perfect, safe, yet portable climbing solution for any jobsite.

Specifications

Brand Name Little Giant Ladder Systems Sub Brand Airwing
Item Name Step Ladder Load Capacity 375 lb
Duty Rating Type IAA Material Fiberglass
Maximum Reach 8 ft 5 in Base Width 1 ft 9 in
Closed Height 4 ft Open Height 1 ft 10.5 in
Maximum Standing Height 1 ft 10-1/2 in Platform Width 1 ft 1 in
Platform Depth 1 ft 1 in Shoe Type Standard Non-Marring (Riveted)
Weight 14 lb

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok