lgd18509340

LITTLE GIANT LADDER SYSTEMS 5 ft-9 ft Fiberglass Adjustable Enclosed Elevated Platform With Wheel Lift Cage

Not available for order
Price $3,001.94 / EA
Manufacturer:LITTLE GIANT LADDER
Manufacturer #:18509-340

Description

In many industries, company rules require professionals working at heights to tie off to a suitable anchor point before they can work with both hands. In some circumstances, these standards are often difficult or even impossible to keep, and often result in operators working in unsafe positions. And sometimes professionals are compelled to use expensive, time-consuming scaffolding systems.The Little Giant Adjustable Safety Cage™ is a versatile, safe alternative to tying off, and a much faster, much more inexpensive alternative to many scaffolding applications.The Cage is constructed of non-conductive, high-strength fiberglass-resin composite. The Cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the Cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the Cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with industry regulations. Time- and energy-saving Tip & Glide™ Wheels make it quick and easy to move from job to job. The Cage is also available with Wheel Lift™ Casters that allow you to easily move the Cage from place to place while fully deployed.

Specifications

Brand Name Little Giant Ladder Systems Sub Brand Adjustable Safety Cage™
Item Name Step Ladder Load Capacity 375 lb
Duty Rating Type IAA Material Fiberglass
Maximum Reach 15 ft 2-1/2 in Base Width 3 ft 10 in
Closed Height 5 - 9 ft Open Height 4 ft 11 in
Maximum Standing Height 8 ft 8.5 in Shoe Type Standard Non-Marring (Snap-On)
Weight 129 lb

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok