lgd18515340

Step Ladder 375 lb Fiberglass 3.833 in Base 1.417 ft D

Not available for order
Price $3,490.74 / EA
Manufacturer:LITTLE GIANT LADDER
Manufacturer #:18515-340

Description

The Cage is constructed of nonconductive, high-strength fiberglass-resin composite. The Cage is fully adjustable in one-foot increments, allowing the operator to adjust the platform height to the job at hand. Each side adjusts independently, so operators can also use the Cage over uneven surfaces or stairs, where a mechanical lift or ordinary stepladder could never go. And the Cage protects operators in a fully enclosed working platform, allowing them to work safely and quickly with two hands while complying with industry regulations. The Cage comes with the Wheel Lift Casters that allow you to easily move the Cage from place to place while fully deployed.

Specifications

Brand Name Little Giant Ladder Systems Item Name Step Ladder
Type Telescoping Platform, Special Duty, Enclosed Elevated Load Capacity 375 lb
Duty Rating Type IAA Material Fiberglass
Base Width 3.833 in Closed Height 8 - 14 ft
Maximum Standing Height 12.75 ft Platform Depth 1.417 ft
Rung Dimension 1-1/2, 1-3/4, 4 in Weight 149 lb
Includes Wheel Lift, Adjustable Cage Standards CSA, ANSI Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok