Abbotsford
falff30008

FALCON LADDER FF300-08 8Ft Step Ladder 300 Lb Fiberglass

Price $369.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FALCON LADDER & SCAFFOLD
Manufacturer #:FF300-08

Description

FF300 Series 8 ft Fiberglass Stepladder. Non conductive fiberglass rail in safety orange. Molded top with tool slots. Slip resistant feet. Inside non-pinch spreader. Double rivet construction. 3 inch step for support.

Specifications

Brand Name Falcon Ladder & Scaffold Item Name Step Ladder
Type Heavy Duty, Slip Resistant Feet Load Capacity 300 lb
Duty Rating Type IA Material Fiberglass
Series FF300 Closed Height 8 ft
Color/Finish Orange Base Spread 57 in
Weight 26 lb Standards CSA, ANSI Certified

Packages

1 - UNIT - 1 26 - UNIT - 26
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok