Abbotsford
rac51010

RACK-A-TIERS 51010 Pop Open Small Garbage Can, Yellow

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:51010

Description

FEATURES & BENEFITS:• 9" x 7.5" x 10" while in use• Folds flat for easy storage• Perfect for quick cleanups• Includes handy pipe bending reference guide & Ohms Law wheel

Specifications

Brand Name Rack-A-Tiers Item Name Garbage Can
Type Pop Open, Small Material Plastic
Color Yellow Dimensions 9 in L x 7-1/2 in W x 10 in H
Includes Handy Pipe Bending Reference Guide and Ohms Law Wheel Application For Quick Cleanups
UPC 625912510104

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok