HUBBELL WCSA24 Crimping Die
Description
Burndy Canada WCSA24 Hex W-Die Set, Stainless Steel, Die Index 24
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Crimping Die | Type | W-Type, Index 24 |
Material | Stainless Steel | Dimensions | 1.41 in L x 3/4 in W |
For Use With | MD6 Hydraulic Tools | UPC | 781810089569 |
Packages
1 - UNIT - 1 |