Abbotsford
idi30582

IDEAL INDUSTRIES 30-582 Die Set F-Type CATV RG59 RG6

Price $56.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-582

Description

Die set for CRIMPMASTER™ Crimp tool frame 30-506. Provides good and consistent crimp every time. Dies change quickly and easily with a screwdriver. Interchangeable dies provide versatility in a single tool.FEATURES:• Dies change quickly and easily with a screwdriver• Interchangeable dies provide versatility• Cushion grip handles

Specifications

Brand Name Ideal Item Name Die Set
Type F-Type, CATV, Hexagon, RG59-6 Standards RoHS Compliant, California Proposition 65 Warning
Application For Crimp Tool Frame 30-506 and for Hex Hole Sizes: 0.35 in , 0.3208 in and 0.255 in, Cutting Insert UPC 783250305827

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok