tabrent15501a

Color-Keyed® Crimping Die

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15501A

Description

Thomas & Betts (T&B) Color-Keyed® H-tap die is compatible with TBM series hydraulic crimp tool to provide a dependable, permanent connection. Die is green color coded for easy identification. It is also used on size 6 solid size 2 stranded wire for quick and easy inspection of the connection.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Crimping Die Material Aluminum
For Use With TBM15I/BPLT15BSCR Tools, 63110, 63118, 63125 Connectors Application For Aluminum H-Taps

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok