tabrent15515ck

Crimping Die 750 kcmil Copper, 650 kcmil Aluminum

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15515-CK

Description

Thomas & Betts crimp die set 15515-CK is a 14 ton die designed for Cu 750 KCMIL, Al 650 KCMIL, flex 1325/24(long only, standard uses 99H), color code black, die code 106H. This die can be used in TBM12PCR-LI, BPLT14BSCR, TBM14CR-LI, TBM14M, TBM14, 13100A, TBM15CR-LI, BPTL15BSCR and TBM15I (with adapter) crimp heads.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die
Type Index 106H Cable Size 750 kcmil Copper, 650 kcmil Aluminum
Finish Black For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok