tabrent15511

Color-Keyed® Hexagonal Installing Die 4/0 AWG Copper, 2/0 AWG Aluminum

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15511

Description

Thomas & Betts 15511 Blackburn® crimp tool hex die, 4/0 AWG copper, 2/0 AWG aluminium, steel, black. Color coded for easy identification. Quick and easy installation. RoHS compliant.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Hexagonal Installing Die Type 54 Index
Cable Size 4/0 AWG Copper, 2/0 AWG Aluminum Finish Purple/Olive
For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools Application For Crimping Lugs/C-Taps

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok