tabrent15513ck

Crimping Die 1 AWG Copper, 4 AWG Aluminum

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15513-CK

Description

Thomas & Betts crimping dies for Color-Keyed® lugs and splices are designed with a flash free hexagonal configuration assorted to most of our standard connector applications. A variation of these compression dies is also offered for specific connector shapes and certain types of Thomas & Betts E-Z-GROUND® connectors, i.e., "C'' taps, "H'' taps and figure 6 and 8 connectors. Our E-Z-GROUND® round die design is the perfect choice to perform all of Thomas & Betts grounding connection options using only the 4 dies sets below and making this great offer a true 3-in-1 die kit for all your electrical compression needs.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die
Type Index 37 Cable Size 1 AWG Copper, 4 AWG Aluminum
Finish Green For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok