tabrent15534

Crimping Die 300 kcmil Copper, 4/0 AWG Aluminum

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15534

Description

Thomas & Betts crimp die set 15534 is a 14 ton die designed for Cu 300 KCMIL; Al 4/0 AWG, color code white; die code 66H. This die can be used in TBM12PCR-LI, BPLT14BSCR, TBM14CR-LI, TBM14M, TBM14, 13100A, TBM15CR-LI, BPTL15BSCR and TBM15I (with adapter) crimp heads.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die
Type Index 66H Cable Size 300 kcmil Copper, 4/0 AWG Aluminum
Finish White For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok