tabrent15530

Crimping Die 3/0 AWG Copper, 1/0 AWG Aluminum

In Stock
Price $0.0002 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15530

Description

Thomas & Betts 15530 Blackburn® Crimp tool hex die, 3/0 AWG copper, 1/0 AWG aluminium, steel, black. Color coded for easy identification. Quick and easy installation. RoHS compliant.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die
Type Index 50 Cable Size 3/0 AWG Copper, 1/0 AWG Aluminum
Finish Orange For Use With TBM12PCR-LI, TBM14CR-LI and TBM15CR-LI Tools

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok