tabrent15g121r

Crimping Die Set

In Stock
Price $6.8839 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15G121R

Description

Thomas & Betts (T&B) Color-Keyed® die is color-coded to use on figure 6, 8 ground connector that it is designed to crimp to provide a dependable, permanent connection. Dies emboss a die index number on 250 to 500 KCMIL, size 2 stranded to 250 KCMIL wire sizes for quick and easy inspection of the connection.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die Set
Cable Size 250 kcmil - 500 kcmil Cable Element A, 2 AWG - 250 kcmil Cable Element B, 5/8 - 3/4 in Ground Rod B, 5/8 - 3/4 in, 5 AWG Rebar Element B

Packages

1 - UNIT - 1 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok