tabrent15g126r

Crimping Die Set 2 AWG Stranded - 250 kcmil

In Stock
Price $7.2740 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15G126R

Description

Color-Keyed® crimping tool die, 250 to 500 KCMIL cable, steel. Connector element A connector 54895L 54885L, cable element 2 AWG stranded 250 KCMIL. 6 AWG solid to 2 AWG stranded.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die Set
Cable Size 2 AWG Stranded - 250 kcmil

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok