tabrent15g86r

Crimping Die

In Stock
Price $7.2740 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:15G86R

Description

Thomas & Betts 15G86R installing die, for 54875L, 54895L ground connectors. Thomas & Betts installing die is ideal for figure 6 and figure 8 ground connectors.

Specifications

Brand Name Thomas & Betts Item Name Crimping Die
Cable Size 1 AWG - 250 kcmil and 2 AWG - 250 kcmil Cable Element A, 2 AWG - 250 kcmil Cable Element B, 1/2 - 5/8 in Ground Rod B, 3/8 - 1/2 in, 4-3 AWG Rebar Element B

Packages

1 - UNIT - 1 5 - UNIT = 5 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok