Abbotsford
buru34rt

BURNDY U34RT 500 MCM Burndy® U34RT Index 20 U-Die Set Stainless Steel, Brown

Price $413.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:U34RT

Description

Butting U Die, 500 kcmil, Brown, Index 20.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type U-Type, Index 20
Capacity 12 t Cable Size 500 MCM Copper
Material Stainless Steel Finish Brown
Dimensions 1 in D For Use With Y35, Y39, Y46, Y750 Hydraulic Tool, PAT750-18V, PAT750-18V Battery Actuated Tool
Standards RoHS Compliant, California Proposition 65 Compliant Application Crimping
UPC 781810627419

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok