Abbotsford
buruo

BURNDY UO 2/0 AWG Hubbell Electrical/Burndy Stranded UO Index O U Die Set, Stainless Steel

Price $413.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:UO

Description

Butting U Die, Green, Index O.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Crimping Die Type U-Type, Index O
Cable Size 2/0 AWG Material Stainless Steel
Cable Type Stranded Dimensions 1-1/4 in D x 0.82 in H
For Use With Y35, Y39, Y45, Y46, Y750 Hydraulic Tool Standards RoHS Compliant, California Proposition 65 Compliant
Application Crimping UPC 781810627440

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok