Abbotsford
mil49567250

MILWAUKEE TOOL 3/8 inch Large Thread Quick Change Arbor

Price $22.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-7250
Documents Documents

Description

Large Thread Quick Change Arbor, 3/8" Shank.PRODUCT FEATURES:- Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger - Fits all drill chucks 3/8 in. and larger

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Arbor with Centre Drill Type Quick Change
Shank Size 3/8 in Shank Type Hex
Material Steel For Use With For All Hole Saws 1-1/4 in and Larger, All Drill Chucks 3/8 in and Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
Standards IDEA Granular Category Code: 2415 Application For All Hole Saws 1-1/4 IN and larger, All Drill Chucks 3/8 IN And Larger, 48-56-8000, 48-56-8010, 48-56-8005 Pilot Bits
UPC 045242225798

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok