Abbotsford
mil49569100

MILWAUKEE TOOL 7/16 inch Large Thread Quick Change Arbor

Price $26.79 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9100

Description

Large Thread Quick Change Arbor, 7/16" Shank.KEY FEATURES:- Tool-free operation - Universal, quick change with all brands of hole saws - No adapters required - Durable hardened steel construction - Fits all hole saws 1-1/4 in. and larger- Fits all drill chucks 1/2 in. and larger

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Hole Saw Arbor Type Quick Change, Large, No Wobble
Diameter 0.4375 in Shank Size 7/16 in
Shank Type Hex Material Hardened Carbon Steel, Alloy Steel
Color Black For Use With Fits All Hole Saws 1-1/4 in and Larger and Fits All Drill Chucks 1/2 in and Larger
Application Fits All Hole Saws 1-1/4 IN And Larger; Fits All Drill Chucks 1/2 IN And Larger UPC 045242200832

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok