IDEAL INDUSTRIES 90-091 3/4" x 54" Type B Screw Point Flexible Bit
Description
Type B screw point flexible bit is fast and aggressive and self-starting. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood drilling.
Specifications
Brand Name | Ideal | Item Name | Flexible Drill Bit |
Type | Screw Point, Type B | Diameter | 3/4 in |
Overall Length | 54 in | Shank Size | 1/4 in dia |
Shank Type | Cylindrical Plug-In Axle | For Use With | Wood |
Standards | RoHS Compliant | Application | For Easy To Tough Wood Drilling |
UPC | 783250900916 |
Packages
1 - UNIT - 1 |