Abbotsford
grn66pt78

GREENLEE 7/8 inch Greenlee Nail Eater Auger Bit

Price $61.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:66PT-7/8
Documents Documents

Description

Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. POP packaged.

Specifications

Brand Name Greenlee Sub Brand Nail Eater®
Item Name Auger Bit Type Extreme
Diameter 7/8 in Overall Length 457.2 mm
Flute Length 15 in Shank Size 7/16 in
Shank Type Hex Material Heat Treated Steel
Application For Wood UPC 783310309277

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok