Abbotsford
idi35976

IDEAL INDUSTRIES 35-976 7/8" x 18" RESI-MASTER™ Heavy-Duty Ship Auger Bit

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:35-976

Description

RESI-MASTERâ„¢ heavy-duty ship auger bit with 62 degree cutting angle reinforces the cutting edge and provides greater durability. Hardened lead screw and cutting edge provide increased wear resistance and extended life. Secondary relief angle evacuates wood chips quickly and prevents auger from jamming. Oversized cutting head makes hole larger than body of bit for easy ejection from work piece.

Specifications

Brand Name Ideal Sub Brand RESI-MASTER
Item Name Auger Bit Type Long Ship, Heavy-Duty
Diameter 22.225 mm Overall Length 457.2 mm
Flute Type Single-Helix Flute Length 381 mm
Standards RoHS Application For Wood
UPC 783250632961

Packages

1 - UNIT - 1 200 - UNIT - (200)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok