Abbotsford
mil49568000

MILWAUKEE TOOL 1/4 inch x 4 inch High Speed Steel Pilot Bit

Price $4.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-8000

Description

High Speed Steel Pilot Bit 1/4" x 4".KEY FEATURES:- Thunderbolt tapered web for added durability - 135° split point provides accurate hole placement - 3-flat shank won't slip in arbor or chuck - Parabolic flute clears chips faster

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Pilot Drill Bit Type Hole Saw
Diameter 1/4 in Overall Length 4 in
Flute Type Parabolic Flute Length 2.0 in
Shank Type 3-Flat Point Angle 135°
Point Type Split Point Material High Speed Steel
UPC 045242200351

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok