Abbotsford
klnktsb14

KLEIN TOOLS KTSB14 Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch

Price $49.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KTSB14
Documents Documents

Description

Double fluted step drill bit. Two flutes cut faster and keep bit cooler. Fast starting, non walking drill tip. High visibility silver targets for primary hole sizes. Thick 3/8 inch hex shank won t round out in the drill chuck for a more positive grip. 12 hole sizes.

Specifications

Brand Name Klein Tools Type Two Flute
Material Steel Size 3/16" - 7/8" (5 - 22 mm)
Overall Length 0.88 in Shank Type 3/8 in
Application For Multi-Material Drilling UPC 092644591143

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok