Abbotsford
grn36414

GREENLEE 1-3/8 inch Kwik Stepper Step#14 Bit

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:36414

Description

Kwik StepperĀ® Greenlee Step#14 Bit. Features: - Unique split-tip design penetrates through steel faster - Resists walking or skidding, even on round surfaces - Balanced, double-flute construction requires less pressure, does the work for you - Designed and manufactured in USA. - Capacity : Cut Up Through 3/8 IN (9.500 MM) Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates - Hole Size : 7/8 IN (22.200 MM), 1-1/8 IN (28.600 MM), 1.201 IN (32.500 MM), 1-7/32 IN (31.000 MM), 1-1/4 IN (31.800 MM), 1-3/8 IN (34.900 MM) - Maximum Material Thickness : 10 GA (3.500 MM) - Minimum Chuck Size : 3/8 IN (9.500 MM)

Specifications

Brand Name Greenlee Sub Brand Kwik Stepper®
Type Multi Hole Overall Length 3 7/8 in
UPC 783310364146

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok