Abbotsford
grn92578

GREENLEE 7/8 inch Greenlee Hole Saw Cutter

Price $46.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:925-7/8

Description

GRN 925-7/8 HSS CTTR

Specifications

Brand Name Greenlee Item Name Hole Cutter
Type Ultra Hole Diameter 7/8 in
Arbor Size Shank size 3/8 In Hole Depth 1/4 in
Teeth Per Inch 14 Thread Size 3/8 in
Cutting Material Wood, Plastic and Machinable Metal Tooth Material High Speed Steel
Speed Rating 3500 r/min Color/Finish Uncoated
Application For 1/2 in Conduit UPC 783310101574

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok