grn628

GREENLEE 628 8-Piece Carbide Hole Cutter Kit

Available for Backorder
Price $476.69 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:628

Description

PRODUCT FEATURES: • Complete Solutions for 1/2" to 2" conduit • Fast, accurate holes in stainless steel, mild steel, iron, copper, brass, aluminum, fiberglass and plastic sheet • Extends tool life with reduced friction, torque and heat • Split point, cobalt-steel pilot drill eliminates walking and penetrates quickly • Precision engineered, tungsten carbide teeth for fast cutting of round, burr-free holes • Optimized carbide placement reduces friction and torque – requires less force and generates less heat while cutting • Flange Stop for Safety – prevents over-drilling • Ejector Spring – automatic slug removal with every cut

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Carbide Tipped Hole Cutter Kit for 1/2" to 2" conduit. Number of Pieces 8
Material Carbide Tipped Includes 7/8 in, 1-1/8 in, 1-3/8 in, 1-3/4 in, 2 in, 2-1/2 in Hole Saws
Application For 1/2 - 2 in Conduit UPC 783310064008

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok