Abbotsford
grn635

GREENLEE 635 Greenlee 6-Piece Carbide Hole Cutter Kit

Price $223.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:635
Documents Documents

Description

Carbide-tipped hole cutter kit. Includes 7/8 inch, 1-1/8 inch, 1-3/8 inch cutter heads, Pilot drill, Hex key and case. Multiple tungsten carbide tips for long life and smooth cutting. Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel. Flange stop prevents over-drilling. Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking; eliminates need for “center punch.”

Specifications

Brand Name Greenlee Item Name Hole Cutter Kit
Type Carbide-Tipped Number of Pieces 4
Material Carbide Tipped Finish Uncoated
Color Black Includes 7/8 in, 1-1/8 in, 1-3/8 in Cutter Heads, Pilot Drill, Hex Key and Case
Application For Cut Fast, Accurate, High Quality Holes in Stainless Steel, Copper, Aluminum, Steel UPC 783310035992

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok