grn835

GREENLEE 1/2 inch - 4 inch Greenlee Hole Saw Kit

Available for Backorder
Price $381.14 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:835

Description

Bi-Metal Hole saw kit. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Bi-Metal Hole Saw Number of Pieces 11
Material Bi-Metal Finish Steam Oxide
For Use With 3/4 - 2-1/4 in Conduit Includes 1/4 and 7/16 in Shank
Application Bi-Metal Hole Saw with 1-5/8 in Cutting Depth Allowing Cutting on 2x4 Studs, Extra-Thick Backplate Minimizes Vibration for Smoother, Easier Cutting UPC 783310275381

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok